Motion
AL1222 X 30 FT

TSUBAKI (UST)
AL1222 X 30 FT

Leaf Chain - 2x2 Lacing, 1-1/2 in Pitch, 30 ft Overall Length, Carbon Steel Material
MI ITEM #00154342
MFR #AL1222 X 30 FT
Price$156.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
AL1222 X 30 FT

Leaf Chain - 2x2 Lacing, 1-1/2 in Pitch, 30 ft Overall Length, Carbon Steel Material
MI ITEM #00154342
MFR #AL1222 X 30 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.48/ft

Specifications

Dimensions

  • Lacing
    2x2
  • Link Plate Height  
    1.228 in
  • Link Plate Thickness  
    0.187 in
  • Overall Length
    30 ft
  • Pin Diameter  
    0.437 in
  • Pitch  
    1-1/2 in
  • Tensile Strength
    31700 lbs
  • Weight
    2.39 lb

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    AL
  • Standards Met
    ASME B29
  • UPC_NO
    097039178848

Overview

Mfr description
AL1222 LEAF CHAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text