Motion
AL1244
Leaf Chain - 4 x 4 Lacing, 1.5000 in Pitch, 63400 lb Breaking Strength, Steel Material
MI ITEM #00154348
MFR #AL1244
Your Price$203.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 4 x 4 Lacing, 1.5000 in Pitch, 63400 lb Breaking Strength, Steel Material
MI ITEM #00154348
MFR #AL1244

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$203.09/ft(List $243.71)

Overview

Mfr description
AL1244 10FT BOX

Specifications

  • Lacing
    4 x 4
  • Pitch
  • Pin Diameter
  • Link Plate Height
  • Link Plate Thickness
  • Breaking Strength
    63400 lb
  • Overall Length
    10 ft
  • Material
    Steel
  • Chain Construction
    Riveted
  • Width Between Outer Plates
    1.732 in
  • Standards Met
    ASME B29
  • Corrosion Resistant
    Not Corrosion-Resistant
  • UPC_NO
    097039922946
  • Weight
    4.74 lbs
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text