Motion
AL1266 10FT W/RIV PIN

TSUBAKI (UST)
AL1266 10FT W/RIV PIN

Leaf Chain - 6 x 6 Lacing, 1.5000 in Pitch, 95000 lb Breaking Strength, 10 ft Overall Length, Steel Material
Mi Item #00154353
MFR #AL1266 10FT W/RIV PIN
Price$372.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
AL1266 10FT W/RIV PIN

Leaf Chain - 6 x 6 Lacing, 1.5000 in Pitch, 95000 lb Breaking Strength, 10 ft Overall Length, Steel Material
Mi Item #00154353
MFR #AL1266 10FT W/RIV PIN

Mfr description
AL1266 10FT W/RIV PIN LINK (BOX STOCK)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.54/ft

Specifications

Dimensions

  • Breaking Strength
    95000 lb
  • Lacing
    6 x 6
  • Link Plate Height  
    1.2280 in
  • Link Plate Thickness  
    0.1870 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.4370 in
  • Pitch  
    1.5000 in
  • Weight
    7.07 lbs
  • Width
    2.5140 in
  • Width Between Outer Plates
    2.514 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Series
    AL
  • Standards Met
    ASME B29
  • UPC_NO
    097039914682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)