Motion
AL1288
Leaf Chain - 8 x 8 Lacing, 38.10 mm Pitch, 508000 N Breaking Strength, 50 ft Overall Length, Steel Material
MI ITEM #00154355
MFR #AL1288
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 8 x 8 Lacing, 38.10 mm Pitch, 508000 N Breaking Strength, 50 ft Overall Length, Steel Material
MI ITEM #00154355
MFR #AL1288

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    508000 N
  • Lacing
    8 x 8
  • Length per 100 Pitch
    3810 mm
  • Link Plate Height  
    29.40 mm
  • Link Plate Thickness  
    4.70 mm
  • Overall Length
    50 ft
  • Pin Diameter  
    11.10 mm
  • Pitch  
    38.10 mm
  • Width Between Outer Plates
    67.2 mm

Details

  • Bearing Area
    4.17 cm²
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI

Overview

Mfr description
AL1288 50FT AL 1288 LEAF 50 FT
  • 50 ft Box
  • Priced per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text