Motion
BL423 10FT 239P M TO M

MORSE
BL423 10FT 239P M TO M

323878 Leaf Chain - 2 x 3 Lacing, 0.5000 in Pitch, 5000 lb Breaking Strength, 10 ft Overall Length, Steel Material
MI ITEM #00154363
MFR #BL423 10FT 239P M TO M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
BL423 10FT 239P M TO M

323878 Leaf Chain - 2 x 3 Lacing, 0.5000 in Pitch, 5000 lb Breaking Strength, 10 ft Overall Length, Steel Material
MI ITEM #00154363
MFR #BL423 10FT 239P M TO M

Mfr description
BL423 LEAF CHAIN
  • Morse Leaf chains are designed for high lifting power at low speeds Morse leaf chain is constructed from link plates and riveted pins Available with F97 Certification Available in package quantities or as strands of a specific length.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    5000 lb
  • Chain Size
    BL4
  • Lacing
    2 x 3
  • Link Plate Height  
    0.4660 in
  • Link Plate Thickness  
    0.0800 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.2
  • Pitch  
    0.5000 in
  • Tensile Strength
    5000
  • Weight
    0.52
  • Width
    0.495
  • Width Over Riveted Pins
    0.4950 in

Details

  • Additional Details
    Replacement chain specifications should be verified by lift manufacturer
  • Chain Number & Pitch
    0.5
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BL423 10FT 239P M TO M
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288459491
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ISO LH0822, F97 Certified

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)