Motion
BL434 10FT 239P M TO M

MORSE
BL434 10FT 239P M TO M

323879 Leaf Chain - 3 x 4 Lacing, 0.5000 in Pitch, 7500 lb Breaking Strength, 10 ft Overall Length, Steel Material
MI ITEM #00154371
MFR #BL434 10FT 239P M TO M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
BL434 10FT 239P M TO M

323879 Leaf Chain - 3 x 4 Lacing, 0.5000 in Pitch, 7500 lb Breaking Strength, 10 ft Overall Length, Steel Material
MI ITEM #00154371
MFR #BL434 10FT 239P M TO M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BL434 LEAF CHAIN
  • Morse Leaf chains are designed for high lifting power at low speeds Morse leaf chain is constructed from link plates and riveted pins Available with F97 Certification Available in package quantities or as strands of a specific length.

Specifications

  • Lacing
    3 x 4
  • Pitch
  • Pin Diameter
  • Link Plate Height
  • Link Plate Thickness
  • Breaking Strength
    7500 lb
  • Overall Length
    10 ft
  • Material
    Steel
  • Standards Met
    ISO LH0834, F97 Certified
  • Width Over Riveted Pins
    0.6600 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288459507
  • Additional Details
    Replacement chain specifications should be verified by lift manufacturer
  • Weight
    0.71
  • Chain Size
    BL4
  • Manufacturer Catalog Number
    BL434 10FT 239P M TO M
  • Tensile Strength
    7500
  • Width
    0.66
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text