Motion
BL434 RIV 10FT BOX

TSUBAKI (UST)
BL434 RIV 10FT BOX

Leaf Chain - 3 x 4 Lacing, 0.5000 in Pitch, 7900 lb Breaking Strength, 10 ft Overall Length, Steel Material
Mi Item #00154373
MFR #BL434 RIV 10FT BOX
Price$47.78/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL434 RIV 10FT BOX

Leaf Chain - 3 x 4 Lacing, 0.5000 in Pitch, 7900 lb Breaking Strength, 10 ft Overall Length, Steel Material
Mi Item #00154373
MFR #BL434 RIV 10FT BOX

Mfr description
BL434 RIV 10FT. BOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.78/ft

Specifications

Dimensions

  • Breaking Strength
    7900 lb
  • Lacing
    3 x 4
  • Link Plate Height  
    0.4700 in
  • Link Plate Thickness  
    0.0800 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.2000 in
  • Pitch  
    0.5000 in
  • Tensile Strength
    7500 lbs
  • Weight
    0.76 lbs
  • Width
    0.6770 in
  • Width Between Outer Plates
    0.677 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • Standards Met
    ANSI B29.8
  • UPC_NO
    097039451477
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)