Motion
BL446 100FT REEL TSUBAKI

TSUBAKI (UST)
BL446 100FT REEL TSUBAKI

Leaf Chain - 4 x 6 Lacing, 0.5000 in Pitch, 10600 lb Breaking Strength, 100 ft Overall Length, Steel Material
Mi Item #00154382
MFR #BL446 100FT REEL TSUBAKI
Price$75.40/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL446 100FT REEL TSUBAKI

Leaf Chain - 4 x 6 Lacing, 0.5000 in Pitch, 10600 lb Breaking Strength, 100 ft Overall Length, Steel Material
Mi Item #00154382
MFR #BL446 100FT REEL TSUBAKI

Mfr description
BL446 100FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.40/ft

Specifications

Dimensions

  • Breaking Strength
    10600 lb
  • Lacing
    4 x 6
  • Link Plate Height  
    0.4700 in
  • Link Plate Thickness  
    0.0800 in
  • Overall Length
    100 ft
  • Pin Diameter  
    0.2000 in
  • Pitch  
    0.5000 in
  • Tensile Strength
    10000 lbs
  • Weight
    1.11 lbs
  • Width
    0.9290 in
  • Width Between Outer Plates
    0.929 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • Standards Met
    ANSI B29.8
  • UPC_NO
    097039179371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)