Motion
BL523 10FT 191P M TO M

MORSE
BL523 10FT 191P M TO M

323881 Leaf Chain - 2 x 3 Lacing, 0.6250 in Pitch, 7500 lb Breaking Strength, 10 ft Overall Length, Steel Material
MI ITEM #00154391
MFR #BL523 10FT 191P M TO M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
BL523 10FT 191P M TO M

323881 Leaf Chain - 2 x 3 Lacing, 0.6250 in Pitch, 7500 lb Breaking Strength, 10 ft Overall Length, Steel Material
MI ITEM #00154391
MFR #BL523 10FT 191P M TO M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BL523 LEAF CHAIN
  • Morse Leaf chains are designed for high lifting power at low speeds Morse leaf chain is constructed from link plates and riveted pins Available with F97 Certification Available in package quantities or as strands of a specific length.

Specifications

  • Lacing
    2 x 3
  • Pitch
  • Pin Diameter
  • Link Plate Height
  • Link Plate Thickness
  • Breaking Strength
    7500 lb
  • Overall Length
    10 ft
  • Material
    Steel
  • Standards Met
    ISO LH 1023, F97 Certified
  • Width Over Riveted Pins
    0.5840 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288459521
  • Additional Details
    Replacement chain specifications should be verified by lift manufacturer
  • Weight
    0.80
  • Chain Size
    BL5
  • Manufacturer Catalog Number
    BL523 10FT 191P M TO M
  • Tensile Strength
    7500
  • Width
    0.584
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text