Motion
BL523 100FT REEL

TSUBAKI (UST)
BL523 100FT REEL

Leaf Chain - 2 x 3 Lacing, 0.6250 in Pitch, 8800 lb Breaking Strength, 100 ft Overall Length, Steel Material
MI ITEM #00154393
MFR #BL523 100FT REEL
Price$49.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL523 100FT REEL

Leaf Chain - 2 x 3 Lacing, 0.6250 in Pitch, 8800 lb Breaking Strength, 100 ft Overall Length, Steel Material
MI ITEM #00154393
MFR #BL523 100FT REEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.16/ft

Specifications

Dimensions

  • Breaking Strength
    8800 lb
  • Lacing
    2 x 3
  • Link Plate Height  
    0.5910 in
  • Link Plate Thickness  
    0.0940 in
  • Overall Length
    100 ft
  • Pin Diameter  
    0.2340 in
  • Pitch  
    0.6250 in
  • Tensile Strength
    7500 lbs
  • Weight
    0.85 lbs
  • Width
    0.5940 in
  • Width Between Outer Plates
    0.594 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • Standards Met
    ANSI B29.8
  • UPC_NO
    097039179449

Overview

Mfr description
BL523 100FT REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text