Motion
BL534
Leaf Chain - 3 x 4 Lacing, 15.875 mm Pitch, 50100 N Breaking Strength, 100 ft Overall Length, Steel Material
Mi Item #00154400
MFR #BL534
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 3 x 4 Lacing, 15.875 mm Pitch, 50100 N Breaking Strength, 100 ft Overall Length, Steel Material
Mi Item #00154400
MFR #BL534

Mfr description
BL534 100FT BL 534 100 FT
  • 100 ft Box
  • Priced per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    50100 N
  • Lacing
    3 x 4
  • Length per 100 Pitch
    1596 mm
  • Link Plate Height  
    14.60 mm
  • Link Plate Thickness  
    2.40 mm
  • Overall Length
    100 ft
  • Pin Diameter  
    5.94 mm
  • Pitch  
    15.875 mm
  • Width Between Outer Plates
    12.3 mm

Details

  • Bearing Area
    0.57 cm²
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI, DIN 8152, ISO 4347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)