Motion
BL546 RIV 10 FT BOX

TSUBAKI (UST)
BL546 RIV 10 FT BOX

Leaf Chain - 4 x 6 Lacing, 0.6250 in Pitch, 17600 lb Breaking Strength, 10 ft Overall Length, Steel Material
Mi Item #00154411
MFR #BL546 RIV 10 FT BOX
Price$62.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL546 RIV 10 FT BOX

Leaf Chain - 4 x 6 Lacing, 0.6250 in Pitch, 17600 lb Breaking Strength, 10 ft Overall Length, Steel Material
Mi Item #00154411
MFR #BL546 RIV 10 FT BOX

Mfr description
BL546 RIV 10 FT. BOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.24/ft

Specifications

Dimensions

  • Breaking Strength
    17600 lb
  • Lacing
    4 x 6
  • Link Plate Height  
    0.5910 in
  • Link Plate Thickness  
    0.0940 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.2340 in
  • Pitch  
    0.6250 in
  • Tensile Strength
    15000 lbs
  • Weight
    1.61 lbs
  • Width
    1.0830 in
  • Width Between Outer Plates
    1.083 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • Standards Met
    ANSI B29.8
  • UPC_NO
    097039179579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)