Motion
BL623 10FT 159P M TO M

MORSE
BL623 10FT 159P M TO M

323884 Leaf Chain - 2 x 3 Lacing, 0.7500 in Pitch, 11000 lb Breaking Strength, 10 ft Overall Length, Steel Material
MI ITEM #00154419
MFR #BL623 10FT 159P M TO M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
BL623 10FT 159P M TO M

323884 Leaf Chain - 2 x 3 Lacing, 0.7500 in Pitch, 11000 lb Breaking Strength, 10 ft Overall Length, Steel Material
MI ITEM #00154419
MFR #BL623 10FT 159P M TO M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BL623 LEAF CHAIN
  • Morse Leaf chains are designed for high lifting power at low speeds Morse leaf chain is constructed from link plates and riveted pins Available with F97 Certification Available in package quantities or as strands of a specific length.

Specifications

  • Lacing
    2 x 3
  • Pitch
  • Pin Diameter
  • Link Plate Height
  • Link Plate Thickness
  • Breaking Strength
    11000 lb
  • Overall Length
    10 ft
  • Material
    Steel
  • Standards Met
    ISO LH1223, F97 Certified
  • Width Over Riveted Pins
    0.7860 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288459552
  • Additional Details
    Replacement chain specifications should be verified by lift manufacturer
  • Weight
    1.28
  • Chain Size
    BL6
  • Manufacturer Catalog Number
    BL623 10FT 159P M TO M
  • Tensile Strength
    11000
  • Width
    0.786
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text