Motion
BL634 10FT 159P M TO M

MORSE
BL634 10FT 159P M TO M

323885 Leaf Chain - 3 x 4 Lacing, 0.7500 in Pitch, 17000 lb Breaking Strength, 10 ft Overall Length, Steel Material
MI ITEM #00154428
MFR #BL634 10FT 159P M TO M
Price$46.40/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
BL634 10FT 159P M TO M

323885 Leaf Chain - 3 x 4 Lacing, 0.7500 in Pitch, 17000 lb Breaking Strength, 10 ft Overall Length, Steel Material
MI ITEM #00154428
MFR #BL634 10FT 159P M TO M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.40/ft

Specifications

Dimensions

  • Breaking Strength
    17000 lb
  • Chain Size
    BL6
  • Lacing
    3 x 4
  • Link Plate Height  
    0.7000 in
  • Link Plate Thickness  
    0.1250 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.312
  • Pitch  
    0.7500 in
  • Tensile Strength
    17000
  • Weight
    1.70, 17.050
  • Width
    11.700, 1.048
  • Width Over Riveted Pins
    1.0480 in

Details

  • Additional Details
    Replacement chain specifications should be verified by lift manufacturer
  • Chain Number & Pitch
    0.75
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BL634 10FT 159P M TO M
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288459569
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ISO LH 1234, F97 Certified

Overview

Mfr description
BL634 10FT 159P M TO M W/O CONN LINK
  • Morse Leaf chains are designed for high lifting power at low speeds Morse leaf chain is constructed from link plates and riveted pins Available with F97 Certification Available in package quantities or as strands of a specific length.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text