Motion
BL644 10FT 159P M TO M

MORSE
BL644 10FT 159P M TO M

328711 Leaf Chain - 4 x 4 Lacing, 0.7500 in Pitch, 22000 lb Breaking Strength, 10 ft Overall Length, Steel Material
Mi Item #00154435
MFR #BL644 10FT 159P M TO M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
BL644 10FT 159P M TO M

328711 Leaf Chain - 4 x 4 Lacing, 0.7500 in Pitch, 22000 lb Breaking Strength, 10 ft Overall Length, Steel Material
Mi Item #00154435
MFR #BL644 10FT 159P M TO M

Mfr description
BL 644 LEAF CHAIN
  • Morse Leaf chains are designed for high lifting power at low speeds Morse leaf chain is constructed from link plates and riveted pins Available with F97 Certification Available in package quantities or as strands of a specific length.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    22000 lb
  • Chain Size
    BL6
  • Lacing
    4 x 4
  • Link Plate Height  
    0.7000 in
  • Link Plate Thickness  
    0.1250 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.312
  • Pitch  
    0.7500 in
  • Tensile Strength
    22000
  • Weight
    1.93
  • Width
    1.179
  • Width Over Riveted Pins
    1.1790 in

Details

  • Additional Details
    Replacement chain specifications should be verified by lift manufacturer
  • Chain Number & Pitch
    0.75
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BL644 10FT 159P M TO M
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288464808
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ISO LH1244, F97 Certified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)