Specifications
Dimensions
- Breaking Strength19000 lb
- Chain SizeBL8
- Lacing2 x 3
- Link Plate Height0.9340 in
- Link Plate Thickness0.1560 in
- Overall Length10 ft
- Pin Diameter0.375
- Pitch1.0000 in
- Tensile Strength19000
- Weight2.11
- Width0.97
- Width Over Riveted Pins0.9700 in
Details
- Additional DetailsReplacement chain specifications should be verified by lift manufacturer
- Chain Number & Pitch1
- Manufacturer Catalog
- Manufacturer Catalog NumberBL823 10FT 119P M TO M
- Manufacturer Product Page
- Manufacturer Upc Number662288459583
- MaterialSteel
- Product TypeLeaf Chain
- Standards MetISO LH 1623, F97 Certified
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)