Motion
BL823 50 FT REEL

TSUBAKI (UST)
BL823 50 FT REEL

Leaf Chain - 2 x 3 Lacing, 1.0000 in Pitch, 23100 lb Breaking Strength, 50 ft Overall Length, Steel Material
Mi Item #00154459
MFR #BL823 50 FT REEL
Price$91.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL823 50 FT REEL

Leaf Chain - 2 x 3 Lacing, 1.0000 in Pitch, 23100 lb Breaking Strength, 50 ft Overall Length, Steel Material
Mi Item #00154459
MFR #BL823 50 FT REEL

Mfr description
BL823 50 FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.08/ft

Specifications

Dimensions

  • Breaking Strength
    23100 lb
  • Lacing
    2 x 3
  • Link Plate Height  
    0.9500 in
  • Link Plate Thickness  
    0.1600 in
  • Overall Length
    50 ft
  • Pin Diameter  
    0.3750 in
  • Pitch  
    1.0000 in
  • Tensile Strength
    19000 lbs
  • Weight
    2.20 lbs
  • Width
    0.9530 in
  • Width Between Outer Plates
    0.953 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • Standards Met
    ANSI B29.8
  • UPC_NO
    097039179883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)