Motion
BL834 50FT REEL(TSUBAKI)

TSUBAKI (UST)
BL834 50FT REEL(TSUBAKI)

Leaf Chain - 3 x 4 Lacing, 1.0000 in Pitch, 34800 lb Breaking Strength, 50 ft Overall Length, Steel Material
Mi Item #00154466
MFR #BL834 50FT REEL(TSUBAKI)
Price$116.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL834 50FT REEL(TSUBAKI)

Leaf Chain - 3 x 4 Lacing, 1.0000 in Pitch, 34800 lb Breaking Strength, 50 ft Overall Length, Steel Material
Mi Item #00154466
MFR #BL834 50FT REEL(TSUBAKI)

Mfr description
BL834 50FT REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.31/ft

Specifications

Dimensions

  • Breaking Strength
    34800 lb
  • Lacing
    3 x 4
  • Link Plate Height  
    0.9500 in
  • Link Plate Thickness  
    0.1600 in
  • Overall Length
    50 ft
  • Pin Diameter  
    0.3800 in
  • Pitch  
    1.0000 in
  • Tensile Strength
    29000 lbs
  • Weight
    2.99 lbs
  • Width
    1.2810 in
  • Width Between Outer Plates
    1.281 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • Standards Met
    ANSI B29.8
  • UPC_NO
    097039179944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)