Motion
BL844 50FT REELS TSUBAKI

TSUBAKI (UST)
BL844 50FT REELS TSUBAKI

Leaf Chain - 4 x 4 Lacing, 1.0000 in Pitch, 46200 lb Breaking Strength, 50 ft Overall Length, Steel Material
Mi Item #00154469
MFR #BL844 50FT REELS TSUBAKI
Price$99.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL844 50FT REELS TSUBAKI

Leaf Chain - 4 x 4 Lacing, 1.0000 in Pitch, 46200 lb Breaking Strength, 50 ft Overall Length, Steel Material
Mi Item #00154469
MFR #BL844 50FT REELS TSUBAKI

Mfr description
BL844 50FT REELS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.99/ft

Specifications

Dimensions

  • Breaking Strength
    46200 lb
  • Lacing
    4 x 4
  • Link Plate Height  
    0.9500 in
  • Link Plate Thickness  
    0.1600 in
  • Overall Length
    50 ft
  • Pin Diameter  
    0.3800 in
  • Pitch  
    1.0000 in
  • Tensile Strength
    38000 lbs
  • Weight
    3.40 lbs
  • Width
    1.4530 in
  • Width Between Outer Plates
    1.453 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • Standards Met
    ANSI B29.8
  • UPC_NO
    097039180018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)