Specifications
Dimensions
- Breaking Strength169000 N
- Lacing4 x 6
- Length per 100 Pitch2544 mm
- Link Plate Height23.60 mm
- Link Plate Thickness4 mm
- Overall Length100 ft
- Pin Diameter9.53 mm
- Pitch25.40 mm
- Width Between Outer Plates32.8 mm
Details
- Bearing Area2.29 cm²
- MaterialSteel
- Product TypeLeaf Chain
- Standards MetANSI, DIN 8152, ISO 4347
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)