Motion
BL866 10FT 119P M TO M

MORSE
BL866 10FT 119P M TO M

328718 Leaf Chain - 6 x 6 Lacing, 1.0000 in Pitch, 57000 lb Breaking Strength, 10 ft Overall Length, Steel Material
Mi Item #00154481
MFR #BL866 10FT 119P M TO M
Price$214.50/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
BL866 10FT 119P M TO M

328718 Leaf Chain - 6 x 6 Lacing, 1.0000 in Pitch, 57000 lb Breaking Strength, 10 ft Overall Length, Steel Material
Mi Item #00154481
MFR #BL866 10FT 119P M TO M

Mfr description
BL866 10FT 119P M TO M LEAF CHAIN
  • Morse Leaf chains are designed for high lifting power at low speeds Morse leaf chain is constructed from link plates and riveted pins Available with F97 Certification Available in package quantities or as strands of a specific length.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.50/ft

Specifications

Dimensions

  • Breaking Strength
    57000 lb
  • Chain Size
    BL8
  • Lacing
    6 x 6
  • Link Plate Height  
    0.9340 in
  • Link Plate Thickness  
    0.1560 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.375
  • Pitch  
    1.0000 in
  • Tensile Strength
    57000
  • Weight
    4.91
  • Width
    2.105
  • Width Over Riveted Pins
    2.1050 in

Details

  • Additional Details
    Replacement chain specifications should be verified by lift manufacturer
  • Chain Number & Pitch
    1
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BL866 10FT 119P M TO M
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288464877
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ISO LH 1666, F97 Certified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)