Motion
BL866 10 FT BOXED

TSUBAKI (UST)
BL866 10 FT BOXED

Leaf Chain - 6 x 6 Lacing, 1.0000 in Pitch, 69500 lb Breaking Strength, 10 ft Overall Length, Carbon Steel Material
Mi Item #00154483
MFR #BL866 10 FT BOXED
Price$232.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL866 10 FT BOXED

Leaf Chain - 6 x 6 Lacing, 1.0000 in Pitch, 69500 lb Breaking Strength, 10 ft Overall Length, Carbon Steel Material
Mi Item #00154483
MFR #BL866 10 FT BOXED

Mfr description
BL866 10 FT. BOXED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.13/ft

Specifications

Dimensions

  • Breaking Strength
    69500 lb
  • Lacing
    6 x 6
  • Link Plate Height  
    0.949 in
  • Link Plate Thickness  
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.375 in
  • Pitch  
    1.0000 in
  • Tensile Strength
    57000 lbs
  • Weight
    4.50 lb
  • Width
    2.0980 in
  • Width Between Outer Plates
    2.098 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • Standards Met
    ASME B29
  • UPC_NO
    097039675637
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)