Motion
BL1023

MORSE
BL1023

327445 Leaf Chain - 2 x 3 Lacing, 1.2500 in Pitch, 26000 lb Breaking Strength, 10 ft Overall Length, Steel Material
MI ITEM #00154490
MFR #BL1023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
BL1023

327445 Leaf Chain - 2 x 3 Lacing, 1.2500 in Pitch, 26000 lb Breaking Strength, 10 ft Overall Length, Steel Material
MI ITEM #00154490
MFR #BL1023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BL1023 LEAF CHAIN
  • Morse Leaf chains are designed for high lifting power at low speeds
  • Morse leaf chain is constructed from link plates and riveted pins
  • Available with F97 Certification
  • Available in package quantities or as strands of a specific length, Male to Male Only
  • Sold in 10 ft strand
  • Priced by the foot

Specifications

  • Lacing
    2 x 3
  • Pitch
  • Pin Diameter
  • Link Plate Height
  • Link Plate Thickness
  • Breaking Strength
    26000 lb
  • Overall Length
    10 ft
  • Material
    Steel
  • Standards Met
    ISO LH 1023, F97 Certified
  • Width Over Riveted Pins
    1.1520 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288463658
  • Weight
    3.02 lbs
  • Weight per Foot
    3.02 lbs
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text