Specifications
Dimensions
- Breaking Strength115600 N
- Lacing2 x 3
- Length per 100 Pitch3179 mm
- Link Plate Height29.20 mm
- Link Plate Thickness4.70 mm
- Overall Length50 ft
- Pin Diameter11.10 mm
- Pitch31.75 mm
- Width Between Outer Plates14.4 mm
Details
- Bearing Area1.56 cm²
- MaterialSteel
- Product TypeLeaf Chain
- Standards MetANSI, DIN 8152, ISO 4347
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)