Motion
BL1023
Leaf Chain - 2 x 3 Lacing, 1.2500 in Pitch, 31700 lb Breaking Strength, Steel Material
MI ITEM #00154492
MFR #BL1023
Your Price$159.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 2 x 3 Lacing, 1.2500 in Pitch, 31700 lb Breaking Strength, Steel Material
MI ITEM #00154492
MFR #BL1023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$159.23/ft(List $183.11)

Overview

Mfr description
BL1023 RIV 10 FT. BOX

Specifications

  • Lacing
    2 x 3
  • Pitch
  • Pin Diameter
  • Link Plate Height
  • Link Plate Thickness
  • Breaking Strength
    31700 lb
  • Overall Length
    10 ft
  • Material
    Steel
  • Chain Construction
    Riveted
  • Width Between Outer Plates
    1.138 in
  • Standards Met
    ANSI B29.8
  • Corrosion Resistant
    Not Corrosion-Resistant
  • UPC_NO
    097039467102
  • Weight
    3.14 lbs
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text