Overview
Mfr description
BL1034 100FT BL 1034 100 FT
- 100 ft Box
- Priced per ft
Specifications
- Lacing3 x 4
- Pitch
- Pin Diameter
- Link Plate Height
- Link Plate Thickness
- Length per 100 Pitch3179 mm
- Breaking Strength173400 N
- Overall Length100 ft
- MaterialSteel
- Bearing Area2.09 cm²
- Width Between Outer Plates24 mm
- Standards MetANSI, DIN 8152, ISO 4347
- Product TypeLeaf Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data