Motion
BL1066 x 30ft

TSUBAKI (UST)
BL1066 x 30ft

Leaf Chain - 6 x 6 Lacing, 1.2500 in Pitch, 95200 lb Breaking Strength, 30 ft Overall Length, Carbon Steel Material
Mi Item #00154513
MFR #BL1066 x 30ft
Price$378.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL1066 x 30ft

Leaf Chain - 6 x 6 Lacing, 1.2500 in Pitch, 95200 lb Breaking Strength, 30 ft Overall Length, Carbon Steel Material
Mi Item #00154513
MFR #BL1066 x 30ft

Mfr description
BL1066 30 FT REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$378.74/ft

Specifications

Dimensions

  • Breaking Strength
    95200 lb
  • Lacing
    6 x 6
  • Link Plate Height  
    1.185 in
  • Link Plate Thickness  
    0.187 in
  • Overall Length
    30 ft
  • Pin Diameter  
    0.437 in
  • Pitch  
    1.2500 in
  • Tensile Strength
    78000 lbs
  • Weight
    7.75 lb
  • Width
    2.5140 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • Standards Met
    ASME B29
  • UPC_NO
    097039435156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)