Motion
BL1223 10FT BOX

TSUBAKI (UST)
BL1223 10FT BOX

Leaf Chain - 2 x 3 Lacing, 1.5000 in Pitch, 10 ft Overall Length, Carbon Steel Material
Mi Item #00154521
MFR #BL1223 10FT BOX
Price$237.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL1223 10FT BOX

Leaf Chain - 2 x 3 Lacing, 1.5000 in Pitch, 10 ft Overall Length, Carbon Steel Material
Mi Item #00154521
MFR #BL1223 10FT BOX

Mfr description
BL1223 10FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.33/ft

Specifications

Dimensions

  • Lacing
    2 x 3
  • Link Plate Height  
    1.425 in
  • Link Plate Thickness  
    0.219 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.500 in
  • Pitch  
    1.5000 in
  • Tensile Strength
    34000 lbs
  • Weight
    4.38 lbs
  • Width
    1.3350 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • Standards Met
    ASME B29
  • UPC_NO
    097039897114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)