Motion
BL1234 10FT(US TSUBAKI)

TSUBAKI (UST)
BL1234 10FT(US TSUBAKI)

Leaf Chain - 3 x 4 Lacing, 1.5000 in Pitch, 67200 lb Breaking Strength, 10 ft Overall Length, Steel Material
Mi Item #00154528
MFR #BL1234 10FT(US TSUBAKI)
Price$277.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL1234 10FT(US TSUBAKI)

Leaf Chain - 3 x 4 Lacing, 1.5000 in Pitch, 67200 lb Breaking Strength, 10 ft Overall Length, Steel Material
Mi Item #00154528
MFR #BL1234 10FT(US TSUBAKI)

Mfr description
BL1234 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.36/ft

Specifications

Dimensions

  • Breaking Strength
    67200 lb
  • Lacing
    3 x 4
  • Link Plate Height  
    1.4250 in
  • Link Plate Thickness  
    0.2200 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.5000 in
  • Pitch  
    1.5000 in
  • Tensile Strength
    55000 lbs
  • Weight
    6.42 lbs
  • Width
    1.7910 in
  • Width Between Outer Plates
    1.791 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • Standards Met
    ANSI B29.8
  • UPC_NO
    097039897169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)