Motion
BL1246 30FT REEL

TSUBAKI (UST)
BL1246 30FT REEL

Leaf Chain - 4 x 6 Lacing, 1.5000 in Pitch, 83600 lb Breaking Strength, 30 ft Overall Length, Steel Material
Mi Item #00154535
MFR #BL1246 30FT REEL
Price$342.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL1246 30FT REEL

Leaf Chain - 4 x 6 Lacing, 1.5000 in Pitch, 83600 lb Breaking Strength, 30 ft Overall Length, Steel Material
Mi Item #00154535
MFR #BL1246 30FT REEL

Mfr description
BL1246 30FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.31/ft

Specifications

Dimensions

  • Breaking Strength
    83600 lb
  • Lacing
    4 x 6
  • Link Plate Height  
    1.4250 in
  • Link Plate Thickness  
    0.2200 in
  • Overall Length
    30 ft
  • Pin Diameter  
    0.5000 in
  • Pitch  
    1.5000 in
  • Tensile Strength
    68000 lbs
  • Weight
    8.05 lbs
  • Width
    2.4780 in
  • Width Between Outer Plates
    2.478 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • Standards Met
    ANSI B29.8
  • UPC_NO
    097039180414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)