Motion
BL1434 50FT BL1434 50FT

REXNORD INC
BL1434 50FT BL1434 50FT

Leaf Chain - 3 x 4 Lacing, 44.45 mm Pitch, 287000 N Breaking Strength, 50 ft Overall Length, Steel Material
MI ITEM #00154547
MFR #BL1434 50FT BL1434 50FT
List Price$585.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BL1434 50FT BL1434 50FT

Leaf Chain - 3 x 4 Lacing, 44.45 mm Pitch, 287000 N Breaking Strength, 50 ft Overall Length, Steel Material
MI ITEM #00154547
MFR #BL1434 50FT BL1434 50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$585.22/ft for your price

Overview

Mfr description
BL1434 50FT BL 1434 50 FT
  • 50 ft Box
  • Priced per ft

Specifications

  • Lacing
    3 x 4
  • Pitch
  • Pin Diameter
  • Link Plate Height
  • Link Plate Thickness
  • Length per 100 Pitch
    4445 mm
  • Breaking Strength
    287000 N
  • Overall Length
    50 ft
  • Material
    Steel
  • Bearing Area
    3.6 cm²
  • Width Between Outer Plates
    32 mm
  • Standards Met
    ANSI, DIN 8152, ISO 4347
  • UPC_NO
    698210845827
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text