Motion
BL1446
Leaf Chain - 4 x 6 Lacing, 44.45 mm Pitch, 382600 N Breaking Strength, 50 ft Overall Length, Steel Material
Mi Item #00154553
MFR #BL1446
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 4 x 6 Lacing, 44.45 mm Pitch, 382600 N Breaking Strength, 50 ft Overall Length, Steel Material
Mi Item #00154553
MFR #BL1446

Mfr description
BL1446 50FT BL 1446
  • 50 ft Box
  • Priced per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    382600 N
  • Lacing
    4 x 6
  • Length per 100 Pitch
    4445 mm
  • Link Plate Height  
    40.80 mm
  • Link Plate Thickness  
    6.30 mm
  • Overall Length
    50 ft
  • Pin Diameter  
    14.27 mm
  • Pitch  
    44.45 mm
  • Width Between Outer Plates
    51.2 mm

Details

  • Bearing Area
    5.4 cm²
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI, DIN 8152, ISO 4347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)