Motion
BL1446
Leaf Chain - 4 x 6 Lacing, 1.7500 in Pitch
MI ITEM #00154554
MFR #BL1446
Price$445.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 4 x 6 Lacing, 1.7500 in Pitch
MI ITEM #00154554
MFR #BL1446

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$445.93/ft

Specifications

Dimensions

  • Lacing
    4 x 6
  • Link Plate Height  
    1.661 in
  • Link Plate Thickness  
    0.250 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.562 in
  • Pitch  
    1.7500 in
  • Weight
    12.06 lbs

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ASME B29
  • UPC_NO
    097039898838

Overview

Mfr description
BL1446 10FT LENGTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text