Motion
BL1623
Leaf Chain - 2 x 3 Lacing, 50.80 mm Pitch, 289100 N Breaking Strength, 10 ft Overall Length, Steel Material
Mi Item #00154559
MFR #BL1623
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 2 x 3 Lacing, 50.80 mm Pitch, 289100 N Breaking Strength, 10 ft Overall Length, Steel Material
Mi Item #00154559
MFR #BL1623

Mfr description
BL1623 10FT BL 1623 10 FT
  • 10 ft Box
  • Priced per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    289100 N
  • Lacing
    2 x 3
  • Length per 100 Pitch
    5080 mm
  • Link Plate Height  
    47.90 mm
  • Link Plate Thickness  
    7 mm
  • Overall Length
    10 ft
  • Pin Diameter  
    17.46 mm
  • Pitch  
    50.80 mm
  • Width Between Outer Plates
    21.3 mm

Details

  • Bearing Area
    3.67 cm²
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI, DIN 8152, ISO 4347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)