Motion
BL1634
Leaf Chain - 3 x 4 Lacing, 50.80 mm Pitch, 433700 N Breaking Strength, 50 ft Overall Length, Steel Material
Mi Item #00154565
MFR #BL1634
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 3 x 4 Lacing, 50.80 mm Pitch, 433700 N Breaking Strength, 50 ft Overall Length, Steel Material
Mi Item #00154565
MFR #BL1634

Mfr description
BL1634 50FT BL 1634 50 FT
  • 50 ft Box
  • Priced per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    433700 N
  • Lacing
    3 x 4
  • Length per 100 Pitch
    5080 mm
  • Link Plate Height  
    47.90 mm
  • Link Plate Thickness  
    7 mm
  • Overall Length
    50 ft
  • Pin Diameter  
    17.46 mm
  • Pitch  
    50.80 mm
  • Width Between Outer Plates
    35.5 mm

Details

  • Bearing Area
    4.89 cm²
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI, DIN 8152, ISO 4347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)