Motion
BL1634 10FT LONG

TSUBAKI (UST)
BL1634 10FT LONG

Leaf Chain - 3 x 4 Lacing, 2.0000 in Pitch, 10 ft Overall Length, Carbon Steel Material
MI ITEM #00154566
MFR #BL1634 10FT LONG
Price$480.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL1634 10FT LONG

Leaf Chain - 3 x 4 Lacing, 2.0000 in Pitch, 10 ft Overall Length, Carbon Steel Material
MI ITEM #00154566
MFR #BL1634 10FT LONG

Mfr description
BL1634 10FT LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.91/ft

Specifications

Dimensions

  • Lacing
    3 x 4
  • Link Plate Height  
    1.898 in
  • Link Plate Thickness  
    0.281 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.687 in
  • Pitch  
    2.0000 in
  • Tensile Strength
    99000 lbs
  • Weight
    10.45 lbs
  • Width
    2.2990 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • Standards Met
    ASME B29
  • UPC_NO
    097039899040

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)