Motion
B502PMR25BX B502PM R 25 BX

LINK-BELT
B502PMR25BX B502PM R 25 BX

Roller Chain - Block Series, 502 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00154580
MFR #B502PMR25BX B502PM R 25 BX
List Price$72.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B502PMR25BX B502PM R 25 BX

Roller Chain - Block Series, 502 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00154580
MFR #B502PMR25BX B502PM R 25 BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.65/ft for your price

Overview

Mfr description
B502PMR25BX B502PM RIV 25 BX
  • Priced by the foot, 25 ft box

Specifications

  • Measurement Standard
    Imperial
  • Series
    Block
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.19 in
  • Link Plate Height
    0.325 in
  • Link Plate Thickness
    0.06 in
  • Standards Met
    ANSI
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    502 / 1 in
  • UPC_NO
    698210753740
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text