Motion
B502SCLSFPK B502 SPR CON LK SF PK

LINK-BELT
B502SCLSFPK B502 SPR CON LK SF PK

Connecting Link - 502 / 1 in Pitch, Spring Clip, Stainless Steel Material, Powdered Metal Finish
MI ITEM #00154582
MFR #B502SCLSFPK B502 SPR CON LK SF PK
List Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B502SCLSFPK B502 SPR CON LK SF PK

Connecting Link - 502 / 1 in Pitch, Spring Clip, Stainless Steel Material, Powdered Metal Finish
MI ITEM #00154582
MFR #B502SCLSFPK B502 SPR CON LK SF PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.20/each for your price

Overview

Mfr description
B502SCLSFPK B502 SPR CON LK SF PK

Specifications

  • Chain Size & Pitch
    502 / 1 in
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Finish Coating
    Powdered Metal
  • Roller Diameter
    0.200 in
  • Inside Width
    0.190 in
  • Link Plate Height
    0.33 in
  • Pin Diameter
    0.17 in
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    698210753771
  • Chain Number & Pitch
    502 / 1 in
  • Extended Pin Projection
    0.44 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text