Motion
B503PMR25BX B503PM R 25 BX

LINK-BELT
B503PMR25BX B503PM R 25 BX

Roller Chain - Block Series, 503 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material
Mi Item #00154586
MFR #B503PMR25BX B503PM R 25 BX
Price$83.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B503PMR25BX B503PM R 25 BX

Roller Chain - Block Series, 503 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material
Mi Item #00154586
MFR #B503PMR25BX B503PM R 25 BX

Mfr description
B503PMR25BX B503PM RIV 25 BX
  • Priced by the foot, 25 ft box
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.65/ft

Specifications

Dimensions

  • Inside Width
    1/4 in
  • Link Plate Height
    0.33 in
  • Link Plate Thickness
    0.06 in
  • Pin Diameter
    0.17 in
  • Weight
    0.25 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    503 / 1 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Block
  • Standards Met
    ANSI
  • UPC_NO
    698210243708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)