Motion
B503SCLSFPK B503 SPR CON LK SF PK

LINK-BELT
B503SCLSFPK B503 SPR CON LK SF PK

Connecting Link - 503 / 1 in Pitch, Spring Clip, Stainless Steel Material, Powdered Metal Finish
MI ITEM #00154588
MFR #B503SCLSFPK B503 SPR CON LK SF PK
Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B503SCLSFPK B503 SPR CON LK SF PK

Connecting Link - 503 / 1 in Pitch, Spring Clip, Stainless Steel Material, Powdered Metal Finish
MI ITEM #00154588
MFR #B503SCLSFPK B503 SPR CON LK SF PK

Mfr description
B503SCLSFPK B503 SPR CON LK SF PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.98/each

Specifications

Dimensions

  • Chain Size & Pitch
    503 / 1 in
  • Extended Pin Projection
    1/2 in
  • Inside Width
    0.250 in
  • Link Plate Height
    0.33 in
  • Pin Diameter
    0.17 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    503 / 1 in
  • Finish Coating
    Powdered Metal
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    698210243807

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)