Motion
B504PMR25BX B504PM R 25 BX

LINK-BELT
B504PMR25BX B504PM R 25 BX

Roller Chain - Block Series, 504 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00154592
MFR #B504PMR25BX B504PM R 25 BX
Price$96.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B504PMR25BX B504PM R 25 BX

Roller Chain - Block Series, 504 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00154592
MFR #B504PMR25BX B504PM R 25 BX

Mfr description
B504PMR25BX B504PM RIV 25 BX
  • Priced by the foot, 25 ft box
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.22/ft

Specifications

Dimensions

  • Inside Width
    0.31 in
  • Link Plate Height
    0.325 in
  • Link Plate Thickness
    0.08 in
  • Overall Length
    10 ft
  • Weight
    0.32 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    504 / 1 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Block
  • Standards Met
    ANSI
  • UPC_NO
    698210243906
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)