Motion
B505SCLSFPK B505 SPR CON LK SF PK

LINK-BELT
B505SCLSFPK B505 SPR CON LK SF PK

Connecting Link - 505 / 1 in Pitch, Spring Clip, Stainless Steel Material, Powdered Metal Finish
Mi Item #00154600
MFR #B505SCLSFPK B505 SPR CON LK SF PK
Price$9.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B505SCLSFPK B505 SPR CON LK SF PK

Connecting Link - 505 / 1 in Pitch, Spring Clip, Stainless Steel Material, Powdered Metal Finish
Mi Item #00154600
MFR #B505SCLSFPK B505 SPR CON LK SF PK

Mfr description
B505SCLSFPK B505 SPR CON LK SF PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.77/each

Specifications

Dimensions

  • Chain Size & Pitch
    505 / 1 in
  • Extended Pin Projection
    0.67 in
  • Inside Width
    0.380 in
  • Link Plate Height
    0.33 in
  • Pin Diameter
    0.19 in
  • Roller Diameter
    0.400 in
  • Weight
    0.02 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    505 / 1 in
  • Finish Coating
    Powdered Metal
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    698210244200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)