Motion
B506SCLSFPK B506 SPR CON LK SF PK

LINK-BELT
B506SCLSFPK B506 SPR CON LK SF PK

Connecting Link - 506 / 1 in Pitch, Spring Clip, Stainless Steel Material, Powdered Metal Finish
Mi Item #00154606
MFR #B506SCLSFPK B506 SPR CON LK SF PK
Price$10.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B506SCLSFPK B506 SPR CON LK SF PK

Connecting Link - 506 / 1 in Pitch, Spring Clip, Stainless Steel Material, Powdered Metal Finish
Mi Item #00154606
MFR #B506SCLSFPK B506 SPR CON LK SF PK

Mfr description
B506SCLSFPK B506 SPR CON LK SF PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.97/each

Specifications

Dimensions

  • Chain Size & Pitch
    506 / 1 in
  • Extended Pin Projection
    0.8 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.33 in
  • Pin Diameter
    0.19 in
  • Weight
    0.02 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    506 / 1 in
  • Finish Coating
    Powdered Metal
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    698210244408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)