Motion
C2040R10BX C2040 R 10BX

LINK-BELT
C2040R10BX C2040 R 10BX

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00154619
MFR #C2040R10BX C2040 R 10BX
Price$20.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
C2040R10BX C2040 R 10BX

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00154619
MFR #C2040R10BX C2040 R 10BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.72/ft

Specifications

Dimensions

  • Chain Overall Width
    0.7000 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.1560 in
  • Roller Diameter
    0.3130 in
  • Tensile Strength
    3700 lbs
  • Weight
    0.32 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2040 / 1 in
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • UPC_NO
    662327017057

Overview

Mfr description
C2040R10BX C2040 RIV 10 BX A7A1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text