Motion
C2040 RIV 10FT

RENOLD JEFFREY
C2040 RIV 10FT

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 10 ft Length
Mi Item #00154624
MFR #C2040 RIV 10FT
Price$27.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
C2040 RIV 10FT

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 10 ft Length
Mi Item #00154624
MFR #C2040 RIV 10FT

Mfr description
C-2040 RIV ROLLER CHAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.71/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Weight
    0.32 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2040 / 1 in
  • Measurement Standard
    Imperial
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • UPC_NO
    6623900285809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)