Motion
DMD-C2040-1 CT CO LINK

DIAMOND CHAIN COMPANY
DMD-C2040-1 CT CO LINK

Connecting Link - 2040 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00154628
MFR #DMD-C2040-1 CT CO LINK
Price$5.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2040-1 CT CO LINK

Connecting Link - 2040 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00154628
MFR #DMD-C2040-1 CT CO LINK

Mfr description
C-2040 CONN LINK (COTTERED)
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.27/each

Specifications

Dimensions

  • Chain Overall Width
    0.76 in
  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Diameter
    0.156 in
  • Pin Length
    0.7600 in, 19.30 mm
  • Pitch
    1 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3130 in, 7.94 mm
  • Weight
    0.03 lbs
  • Weight per Foot
    0.34 lbs, 0.51 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    C2040
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-347066CL-00-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Series
    C2040
  • Standards Met
    ANSI B29.4, ASME
  • Type
    Connecting Link
  • UPC_NO
    716647115426
  • Working Load Capacity
    616.67 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)