Motion
C2040SCLSFPK C2040 SCLSFPK

LINK-BELT
C2040SCLSFPK C2040 SCLSFPK

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00154632
MFR #C2040SCLSFPK C2040 SCLSFPK
Price$7.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
C2040SCLSFPK C2040 SCLSFPK

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00154632
MFR #C2040SCLSFPK C2040 SCLSFPK

Mfr description
C2040SCLSFPK C2040 SCL SF PK A7C19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.93/each

Specifications

Dimensions

  • Extended Pin Projection
    0.7000 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.1600 in
  • Pin Length
    0.7000 in
  • Roller Diameter
    0.3100 in
  • Tensile Strength
    3700 lbs
  • Weight
    0.03 lbs

Details

  • Chain Number & Pitch
    2040 / 1 in
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • UPC_NO
    662327017064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)