Motion
DMD-C2040-1 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-C2040-1 DOFF LINK

Offset Link - 2040 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
Mi Item #00154650
MFR #DMD-C2040-1 DOFF LINK
Price$14.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2040-1 DOFF LINK

Offset Link - 2040 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
Mi Item #00154650
MFR #DMD-C2040-1 DOFF LINK

Mfr description
DMD-C2040-1 DOFF LINK
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.42/each

Specifications

Dimensions

  • Chain Overall Width
    0.76 in
  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.06 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.6380 in, 16.21 mm
  • Pitch
    1 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.03 lbs
  • Weight per Foot
    0.34 lbs, 0.51 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    C2040
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C-747066-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    C2040
  • Standards Met
    ANSI B29.4, ASME
  • Type
    Offset Link
  • UPC_NO
    716647435456
  • Working Load Capacity
    615 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)