Motion
C2040SS RIV

TSUBAKI (UST)
C2040SS RIV

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00154674
MFR #C2040SS RIV
Price$69.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040SS RIV

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00154674
MFR #C2040SS RIV

Mfr description
C2040SS "304" RIV. 10FT LG.
  • SS Series chains are made completely of 304 stainless steel.
  • SS Series has an excellent resistance to corrosion & temperature extremes.
  • Generally considered non-magnetic.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.63/ft

Specifications

Dimensions

  • Chain Overall Width
    0.705 in
  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.38 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2040 / 1 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Measurement Standard
    Imperial
  • Number Of Links
    120/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    Double Pitch
  • Standards Met
    ASME B29
  • UPC_NO
    097039187796
  • Working Load Capacity
    99 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)