1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RENOLD JEFFREY
C2040SSX10FT
C2040SSX10FT - C2040 RIV 304SS 10FT 120LK
MI ITEM #
00154675
MFR #
C2040SSX10FT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
RENOLD JEFFREY C2040SSX10FT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RENOLD JEFFREY
C2040SSX10FT
C2040SSX10FT - C2040 RIV 304SS 10FT 120LK
MI ITEM #
00154675
MFR #
C2040SSX10FT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
C-2040SS RIV STAINLESS ROLLER CHAIN
Specifications
Chain Pitch
1 in
Chain Material
Stainless Steel
Specifications Met
ANSI
Pin Diameter
0.156 in
Pin Length
0.701 in
Weight
0.30 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data